Ravino 3 inch (76mm) Center-to-Center Oil-Rubbed Bronze Cabinet Pull, 25PK

  • Mfr # 25VMP21935ORB

  • Zoro # G122869582


product price:  $68.69
/pk 25, $2.75/ea

Key Features

Finish
Oil-Rubbed Bronze
Material
Zinc
Width
0.25 in
Includes
#8-32 x 1in & #8-32 x 1-1/2in Truss Head Machine Screws
Length
5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
25VMP21935ORB
Zoro #
G122869582
UPC #
026634376649
Country of Origin
China

Dimensions

Width
0.25 in
Length
5 in

Details

Finish
Oil-Rubbed Bronze
Material
Zinc
Includes
#8-32 x 1in & #8-32 x 1-1/2in Truss Head Machine Screws
Item
Ravino 3 inch (76mm) Center-to-Center Oil-Rubbed Bronze Cabinet Pull - 25 Pack
Outer Mounting Hole Ctr. to Ctr.
3 in

Description

The Everyday Basics BP21935ORB Ravino 3 inch (76mm) Center-to-Center Pull is finished in Oil-Rubbed Bronze and sold in a pack of 25. Handsome and timeless, the Ravino collection offers versatile style with attractive forms that play perfectly together. Adding depth to any space, the rich burnished nature of Oil-Rubbed Bronze sparkles with copper brush marks and embraces the beauty and craft of old-world artistry. Founded in 1928, Amerock’s award-winning home solutions including decorative and functional cabinet hardware, bath accessories, decorative hooks and wall plates have built the company’s reputation for chic design accessories that inspire homeowners to express their personal style. Amerock offers a variety of styles and finishes at affordable prices that add the perfect finishing touch to any room.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.