Ravino 3 inch (76mm) Center-to-Center Polished Chrome Cabinet Pull, 10PK

  • Mfr # 10VMP2193526

  • Zoro # G822870062


product price:  $30.65
/pk 10, $3.07/ea

Key Features

Finish
Polished Chrome
Length
5 in
Width
0.25 in
Outer Mounting Hole Ctr. to Ctr.
3 in
Includes
#8-32 x 1in & #8-32 x 1-1/2in Truss Head Machine Screws
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
10VMP2193526
Zoro #
G822870062
UPC #
026634368682
Country of Origin
China

Dimensions

Length
5 in
Width
0.25 in

Details

Item
Ravino 3 inch (76mm) Center-to-Center Polished Chrome Cabinet Pull - 10 Pack
Finish
Polished Chrome
Outer Mounting Hole Ctr. to Ctr.
3 in
Includes
#8-32 x 1in & #8-32 x 1-1/2in Truss Head Machine Screws
Material
Zinc

Description

The Everyday Basics BP2193526 Ravino 3 inch (76mm) Center-to-Center Pull is finished in Polished Chrome and sold in a pack of 10. Handsome and timeless, the Ravino collection offers versatile style with attractive forms that play perfectly together. With its shimmering mirrorlike nature, the slightly cool blue undertones of chrome enhance the surface of any product. Founded in 1928, Amerock’s award-winning home solutions including decorative and functional cabinet hardware, bath accessories, decorative hooks and wall plates have built the company’s reputation for chic design accessories that inspire homeowners to express their personal style. Amerock offers a variety of styles and finishes at affordable prices that add the perfect finishing touch to any room.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.