Ravino 3 inch (76mm) Center-to-Center Satin Nickel Cabinet Cup Pull, 25PK

  • Mfr # 25VMP22094G10

  • Zoro # G122870250


product price:  $107.99
/pk 25, $4.32/ea
Free Shipping & Returns

Key Features

Length
3.688 in
Finish
Satin Nickel
Width
1.25 in
Outer Mounting Hole Ctr. to Ctr.
3 in
Includes
#8-32 x 1in & #8-32 x 1-1/2in Truss Head Machine Screws
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
25VMP22094G10
Zoro #
G122870250
UPC #
026634376830
Country of Origin
China

Dimensions

Length
3.688 in
Width
1.25 in

Details

Finish
Satin Nickel
Outer Mounting Hole Ctr. to Ctr.
3 in
Item
Ravino 3 inch (76mm) Center-to-Center Satin Nickel Cabinet Cup Pull - 25 Pack
Includes
#8-32 x 1in & #8-32 x 1-1/2in Truss Head Machine Screws
Material
Zinc

Description

The Everyday Basics BP22094G10 Ravino 3 inch (76mm) Center-to-Center Cup Pull is finished in Satin Nickel and sold in a pack of 25. Handsome and timeless, the Ravino collection offers versatile style with attractive forms that play perfectly together. Enduring and versatile, satin nickel marries delicate brushing with a subtle warm hue to produce an approachable, classic presentation that resonates across all design styles. Founded in 1928, Amerock’s award-winning home solutions including decorative and functional cabinet hardware, bath accessories, decorative hooks and wall plates have built the company’s reputation for chic design accessories that inspire homeowners to express their personal style. Amerock offers a variety of styles and finishes at affordable prices that add the perfect finishing touch to any room.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.