Shop AMEROCK
See all product information
Create Account
Ravino 3 inch (76mm) Center-to-Center Satin Nickel Cabinet Pull, 10PK
- Mfr # 10VMP21935G10
- Zoro # G322869696
product price:
$
29.15
/pk of 10, $2.92/ea
Key Features
Finish
Satin Nickel
Material
Zinc
Length
5 in
Width
0.25 in
Outer Mounting Hole Ctr. to Ctr.
3 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 10VMP21935G10
- Zoro #
- G322869696
- UPC #
- 026634368705
- Country of Origin
- China
Dimensions
- Length
- 5 in
- Width
- 0.25 in
Details
- Finish
- Satin Nickel
- Material
- Zinc
- Outer Mounting Hole Ctr. to Ctr.
- 3 in
- Item
- Ravino 3 inch (76mm) Center-to-Center Satin Nickel Cabinet Pull - 10 Pack
- Includes
- #8-32 x 1in & #8-32 x 1-1/2in Truss Head Machine Screws
Description
The Everyday Basics BP21935G10 Ravino 3 inch (76mm) Center-to-Center Pull is finished in Satin Nickel and sold in a pack of 10. Handsome and timeless, the Ravino collection offers versatile style with attractive forms that play perfectly together. Enduring and versatile, satin nickel marries delicate brushing with a subtle warm hue to produce an approachable, classic presentation that resonates across all design styles. Founded in 1928, Amerock’s award-winning home solutions including decorative and functional cabinet hardware, bath accessories, decorative hooks and wall plates have built the company’s reputation for chic design accessories that inspire homeowners to express their personal style. Amerock offers a variety of styles and finishes at affordable prices that add the perfect finishing touch to any room.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.