Ravino 6-5/16 inch (160mm) Center-to-Center Champagne Bronze Cabinet Pull, 10PK

  • Mfr # 10VMP21938CZ

  • Zoro # G222869604


product price:  $64.55
/pk 10, $6.46/ea

Key Features

Finish
Champagne Bronze
Material
Zinc
Length
8.312 in
Width
1/4 in
Outer Mounting Hole Ctr. to Ctr.
6-5/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
10VMP21938CZ
Zoro #
G222869604
UPC #
026634368873
Country of Origin
China

Dimensions

Length
8.312 in
Width
1/4 in

Details

Finish
Champagne Bronze
Material
Zinc
Outer Mounting Hole Ctr. to Ctr.
6-5/16 in
Item
Ravino 6-5/16 inch (160mm) Center-to-Center Champagne Bronze Cabinet Pull - 10 Pack
Includes
#8-32 x 1in & #8-32 x 1-1/2in Truss Head Machine Screws

Description

The Everyday Basics BP21938CZ Ravino 6-5/16 inch (160mm) Center-to-Center Pull is finished in Champagne Bronze and sold in a pack of 10. Handsome and timeless, the Ravino collection offers versatile style with attractive forms that play perfectly together. The velvety, auburn glow of Champagne Bronze, resonates with warmth. The finish imparts a radiant and sophisticated palette to the kitchen or bath. Founded in 1928, Amerock’s award-winning home solutions including decorative and functional cabinet hardware, bath accessories, decorative hooks and wall plates have built the company’s reputation for chic design accessories that inspire homeowners to express their personal style. Amerock offers a variety of styles and finishes at affordable prices that add the perfect finishing touch to any room.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.