Revitalize 1-1/4 in 32 mm Length Champagne Bronze Cabinet Knob

  • Mfr # BP55340CZ

  • Zoro # G310439221


product price:  $6.45
/ea
Sold in multiples of 2 for $12.90

Key Features

Shape
Rectangle
Finish
Champagne Bronze
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BP55340CZ
Zoro #
G310439221
UPC #
26634313057
Country of Origin
Thailand

Details

Item
Knob
Shape
Rectangle
Finish
Champagne Bronze

Description

The Amerock BP55340CZ Revitalize 1-1/4 inch (32mm) Length Knob is finished in Champagne Bronze. Understated beauty meets versatility in the Revitalize collection. This casual yet sophisticated collection lends a sense of classic style. The velvety, auburn glow of Champagne Bronze, resonates with warmth. The finish imparts a radiant and sophisticated palette to the kitchen or bath. Founded in 1928, Amerock’s award-winning home solutions including decorative and functional cabinet hardware, bath accessories, decorative hooks and wall plates have built the company’s reputation for chic design accessories that inspire homeowners to express their personal style. Amerock offers a variety of styles and finishes at affordable prices that add the perfect finishing touch to any room.


  • •Traditional style adds an easy designer upgrade to any cabinet drawer, cabinet door or furniture piece
  • •High quality zinc construction for lifelong durability
  • •Coordinates seamlessly with finishes from popular plumbing and lighting brands
  • •Complete with limited lifetime warranty against defect in material and craftsmanship
  • •Complete the look with matching cabinet knobs, drawer pulls and bath hardware from the Amerock Revitalize collection
  • •Mounting hardware included for quick and easy installation

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.