Shop AMEROCK
See all product information
Create Account
Revitalize 10-1/16 inch 256mm Center-to-Center Oil-Rubbed Bronze Cabinet Pull
- Mfr # BP55354ORB
- Zoro # G715679505
product price:Â
$
28.79
/ea
Key Features
Length
10-11/16 in
Width
1/2 in
Projection
1-3/4 in
Mounting Hole
10-1/16 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- BP55354ORB
- Zoro #
- G715679505
- UPC #
- 26634337282
- Country of Origin
- Thailand
- Finish
- Oil-Rubbed Bronze
- Projection
- 1-3/4 in
- Mounting Hole
- 10-1/16 in
Dimensions
- Length
- 10-11/16 in
- Width
- 1/2 in
Description
The Amerock BP55354ORB Revitalize 10-1/16 inch 256mm Center-to-Center Pull is finished in Oil-Rubbed Bronze. Understated beauty meets versatility in the Revitalize collection. This casual yet sophisticated collection lends a sense of classic style. Adding depth to any space, the rich burnished nature of Oil-Rubbed Bronze sparkles with copper brush marks and embraces the beauty and craft of old-world artistry. Founded in 1928, Amerocks award-winning home solutions including decorative and functional cabinet hardware, bath accessories, decorative hooks and wall plates have built the companys reputation for chic design accessories that inspire homeowners to express their personal style. Amerock offers a variety of styles and finishes at affordable prices that add the perfect finishing touch to any room.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.