Revitalize Golden Champagne Traditional 6-13/16 in 173 mm Length Towel Ring
- Mfr # BH36032BBZ
- Zoro # G010438937
product price:Â
$
54.99
/ea
Key Features
Finish
Golden Champagne
Bar Length
7-1/8 in
Material
Zinc
Width
6 13/16 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- BH36032BBZ
- Zoro #
- G010438937
- UPC #
- 26634310285
- Country of Origin
- Thailand
- Item
- Towel Ring
- Finish
- Golden Champagne
- Material
- Zinc
Dimensions
- Bar Length
- 7-1/8 in
- Width
- 6 13/16 in
Description
The Amerock BH36032BBZ Revitalize Closed Towel Ring is finished in Golden Champagne.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.