Revolve 3 inch (76mm) Center-to-Center Polished Chrome Cabinet Pull, 25PK

  • Mfr # 25VMP3685126

  • Zoro # G922870597


product price: $137.99
/pk 25, $5.52/ea
Free Shipping & Returns

Key Features

Material
Stainless Steel
Outer Mounting Hole Ctr. to Ctr.
3 in
Finish
Polished Chrome
Length
3.438 in
Includes
#8-32 x 1in & #8-32 x 1-1/2in Truss Head Machine Screws
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
25VMP3685126
Zoro #
G922870597
UPC #
026634378391
Country of Origin
China

Dimensions

Length
3.438 in
Width
0.438 in

Details

Material
Stainless Steel
Outer Mounting Hole Ctr. to Ctr.
3 in
Finish
Polished Chrome
Includes
#8-32 x 1in & #8-32 x 1-1/2in Truss Head Machine Screws
Item
Revolve 3 inch (76mm) Center-to-Center Polished Chrome Cabinet Pull - 25 Pack

Description

The Everyday Basics BP3685126 Revolve 3 inch (76mm) Center-to-Center Pull is finished in Polished Chrome and sold in a pack of 25. The Revolve collection epitomizes a clean, minimalistic approach. Understated yet bold, its simplified forms convey lasting character. With its shimmering mirrorlike nature, the slightly cool blue undertones of chrome enhance the surface of any product. Founded in 1928, Amerock’s award-winning home solutions including decorative and functional cabinet hardware, bath accessories, decorative hooks and wall plates have built the company’s reputation for chic design accessories that inspire homeowners to express their personal style. Amerock offers a variety of styles and finishes at affordable prices that add the perfect finishing touch to any room.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.