
Revolve 6-5/16 inch (160mm) Center-to-Center Champagne Bronze Cabinet Pull, 25PK
Mfr # 25VMP36854CZ
Zoro # G522869700
product price: $254.99
/pk 25, $10.20/ea
Free Shipping & Returns
Key Features
Width
0.438 in
Length
6-3/4 in
Material
Stainless Steel
Outer Mounting Hole Ctr. to Ctr.
6-5/16 in
Finish
Champagne Bronze
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
25VMP36854CZ
Zoro #
G522869700
UPC #
026634378520
Country of Origin
China
Dimensions
Width
0.438 in
Length
6-3/4 in
Details
Item
Revolve 6-5/16 inch (160mm) Center-to-Center Champagne Bronze Cabinet Pull - 25 Pack
Material
Stainless Steel
Outer Mounting Hole Ctr. to Ctr.
6-5/16 in
Finish
Champagne Bronze
Includes
#8-32 x 1in & #8-32 x 1-1/2in Truss Head Machine Screws
Description
The Everyday Basics BP36854CZ Revolve 6-5/16 inch (160mm) Center-to-Center Pull is finished in Champagne Bronze and sold in a pack of 25. The Revolve collection epitomizes a clean, minimalistic approach. Understated yet bold, its simplified forms convey lasting character. The velvety, auburn glow of Champagne Bronze, resonates with warmth. The finish imparts a radiant and sophisticated palette to the kitchen or bath. Founded in 1928, Amerock’s award-winning home solutions including decorative and functional cabinet hardware, bath accessories, decorative hooks and wall plates have built the company’s reputation for chic design accessories that inspire homeowners to express their personal style. Amerock offers a variety of styles and finishes at affordable prices that add the perfect finishing touch to any room.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.