
Rift 3 inch (76mm) Center-to-Center Matte Black Cabinet Pull, 10PK
Mfr # 10VMP36898FB
Zoro # G322869979
product price: $58.25
/pk 10, $5.83/eaKey Features
Outer Mounting Hole Ctr. to Ctr.
3 in
Width
0.5 in
Length
3-1/2 in
Includes
#8-32 x 1in & #8-32 x 1-1/2in Truss Head Machine Screws
Finish
Matte Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
10VMP36898FB
Zoro #
G322869979
UPC #
026634370579
Country of Origin
China
Dimensions
Width
0.5 in
Length
3-1/2 in
Details
Outer Mounting Hole Ctr. to Ctr.
3 in
Includes
#8-32 x 1in & #8-32 x 1-1/2in Truss Head Machine Screws
Finish
Matte Black
Material
Zinc
Item
Rift 3 inch (76mm) Center-to-Center Matte Black Cabinet Pull - 10 Pack
Description
The Everyday Basics BP36898FB Rift 3 inch (76mm) Center-to-Center Pull is finished in Matte Black and sold in a pack of 10. A clean, contemporary look takes center stage in the Rift collection. Its simple forms unite functionality and versatility. The backdrop of starred skies and elegant evenings, black can be unmistakably striking. Matte Black adds a simple, yet bold statement to any room. Founded in 1928, Amerock’s award-winning home solutions including decorative and functional cabinet hardware, bath accessories, decorative hooks and wall plates have built the company’s reputation for chic design accessories that inspire homeowners to express their personal style. Amerock offers a variety of styles and finishes at affordable prices that add the perfect finishing touch to any room.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.