
Rift 3 inch (76mm) Center-to-Center Polished Chrome Cabinet Pull, 10PK
Mfr # 10VMP3689826
Zoro # G922869843
product price: $58.25
/pk 10, $5.83/eaKey Features
Length
3-1/2 in
Material
Zinc
Includes
#8-32 x 1in & #8-32 x 1-1/2in Truss Head Machine Screws
Width
0.5 in
Finish
Polished Chrome
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
10VMP3689826
Zoro #
G922869843
UPC #
026634370586
Country of Origin
China
Dimensions
Length
3-1/2 in
Width
0.5 in
Details
Material
Zinc
Includes
#8-32 x 1in & #8-32 x 1-1/2in Truss Head Machine Screws
Item
Rift 3 inch (76mm) Center-to-Center Polished Chrome Cabinet Pull - 10 Pack
Finish
Polished Chrome
Outer Mounting Hole Ctr. to Ctr.
3 in
Description
The Everyday Basics BP3689826 Rift 3 inch (76mm) Center-to-Center Pull is finished in Polished Chrome and sold in a pack of 10. A clean, contemporary look takes center stage in the Rift collection. Its simple forms unite functionality and versatility. With its shimmering mirrorlike nature, the slightly cool blue undertones of chrome enhance the surface of any product. Founded in 1928, Amerock’s award-winning home solutions including decorative and functional cabinet hardware, bath accessories, decorative hooks and wall plates have built the company’s reputation for chic design accessories that inspire homeowners to express their personal style. Amerock offers a variety of styles and finishes at affordable prices that add the perfect finishing touch to any room.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.