Rift 5-1/16 inch (128mm) Center-to-Center Champagne Bronze Cabinet Pull, 10PK
- Mfr # 10VMP36900CZ
- Zoro # G922870047
product price:
$
81.59
/pk of 10, $8.16/ea
Key Features
Finish
Champagne Bronze
Outer Mounting Hole Ctr. to Ctr.
5-1/16 in
Includes
#8-32 x 1in & #8-32 x 1-1/2in Truss Head Machine Screws
Length
5-1/2 in
Width
0.5 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 10VMP36900CZ
- Zoro #
- G922870047
- UPC #
- 026634370678
- Country of Origin
- China
Dimensions
- Length
- 5-1/2 in
- Width
- 0.5 in
Details
- Finish
- Champagne Bronze
- Outer Mounting Hole Ctr. to Ctr.
- 5-1/16 in
- Includes
- #8-32 x 1in & #8-32 x 1-1/2in Truss Head Machine Screws
- Item
- Rift 5-1/16 inch (128mm) Center-to-Center Champagne Bronze Cabinet Pull - 10 Pack
- Material
- Zinc
Description
The Everyday Basics BP36900CZ Rift 5-1/16 inch (128mm) Center-to-Center Pull is finished in Champagne Bronze and sold in a pack of 10. A clean, contemporary look takes center stage in the Rift collection. Its simple forms unite functionality and versatility. The velvety, auburn glow of Champagne Bronze, resonates with warmth. The finish imparts a radiant and sophisticated palette to the kitchen or bath. Founded in 1928, Amerock’s award-winning home solutions including decorative and functional cabinet hardware, bath accessories, decorative hooks and wall plates have built the company’s reputation for chic design accessories that inspire homeowners to express their personal style. Amerock offers a variety of styles and finishes at affordable prices that add the perfect finishing touch to any room.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.