
Rift 6-5/16 inch (160mm) Center-to-Center Champagne Bronze Cabinet Pull, 10PK
Mfr # 10VMP36906CZ
Zoro # G722870162
product price: $101.99
/pk 10, $10.20/ea
Free Shipping & Returns
Key Features
Finish
Champagne Bronze
Width
0.5 in
Outer Mounting Hole Ctr. to Ctr.
6-5/16 in
Length
6.812 in
Material
Zinc
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
10VMP36906CZ
Zoro #
G722870162
UPC #
026634370845
Country of Origin
China
Dimensions
Width
0.5 in
Length
6.812 in
Details
Finish
Champagne Bronze
Outer Mounting Hole Ctr. to Ctr.
6-5/16 in
Material
Zinc
Includes
#8-32 x 1in & #8-32 x 1-1/2in Truss Head Machine Screws
Item
Rift 6-5/16 inch (160mm) Center-to-Center Champagne Bronze Cabinet Pull - 10 Pack
Description
The Everyday Basics BP36906CZ Rift 6-5/16 inch (160mm) Center-to-Center Pull is finished in Champagne Bronze and sold in a pack of 10. A clean, contemporary look takes center stage in the Rift collection. Its simple forms unite functionality and versatility. The velvety, auburn glow of Champagne Bronze, resonates with warmth. The finish imparts a radiant and sophisticated palette to the kitchen or bath. Founded in 1928, Amerock’s award-winning home solutions including decorative and functional cabinet hardware, bath accessories, decorative hooks and wall plates have built the company’s reputation for chic design accessories that inspire homeowners to express their personal style. Amerock offers a variety of styles and finishes at affordable prices that add the perfect finishing touch to any room.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.