
Rift 6-5/16 inch (160mm) Center-to-Center Polished Chrome Cabinet Pull, 10PK
Mfr # 10VMP3690626
Zoro # G922869850
product price: $101.99
/pk 10, $10.20/ea
Free Shipping & Returns
Key Features
Outer Mounting Hole Ctr. to Ctr.
6-5/16 in
Finish
Polished Chrome
Length
6.812 in
Includes
#8-32 x 1in & #8-32 x 1-1/2in Truss Head Machine Screws
Material
Zinc
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
10VMP3690626
Zoro #
G922869850
UPC #
026634370838
Country of Origin
China
Dimensions
Length
6.812 in
Width
0.5 in
Details
Outer Mounting Hole Ctr. to Ctr.
6-5/16 in
Finish
Polished Chrome
Item
Rift 6-5/16 inch (160mm) Center-to-Center Polished Chrome Cabinet Pull - 10 Pack
Includes
#8-32 x 1in & #8-32 x 1-1/2in Truss Head Machine Screws
Material
Zinc
Description
The Everyday Basics BP3690626 Rift 6-5/16 inch (160mm) Center-to-Center Pull is finished in Polished Chrome and sold in a pack of 10. A clean, contemporary look takes center stage in the Rift collection. Its simple forms unite functionality and versatility. With its shimmering mirrorlike nature, the slightly cool blue undertones of chrome enhance the surface of any product. Founded in 1928, Amerock’s award-winning home solutions including decorative and functional cabinet hardware, bath accessories, decorative hooks and wall plates have built the company’s reputation for chic design accessories that inspire homeowners to express their personal style. Amerock offers a variety of styles and finishes at affordable prices that add the perfect finishing touch to any room.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.