Rift 6-5/16 inch (160mm) Center-to-Center Polished Chrome Cabinet Pull, 25PK

  • Mfr # 25VMP3690626

  • Zoro # G722869661


product price:  $239.99
/pk 25, $9.60/ea
Free Shipping & Returns

Key Features

Outer Mounting Hole Ctr. to Ctr.
6-5/16 in
Finish
Polished Chrome
Material
Zinc
Includes
#8-32 x 1in & #8-32 x 1-1/2in Truss Head Machine Screws
Width
0.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
25VMP3690626
Zoro #
G722869661
UPC #
026634378803
Country of Origin
China

Dimensions

Width
0.5 in
Length
6.812 in

Details

Outer Mounting Hole Ctr. to Ctr.
6-5/16 in
Finish
Polished Chrome
Material
Zinc
Includes
#8-32 x 1in & #8-32 x 1-1/2in Truss Head Machine Screws
Item
Rift 6-5/16 inch (160mm) Center-to-Center Polished Chrome Cabinet Pull - 25 Pack

Description

The Everyday Basics BP3690626 Rift 6-5/16 inch (160mm) Center-to-Center Pull is finished in Polished Chrome and sold in a pack of 25. A clean, contemporary look takes center stage in the Rift collection. Its simple forms unite functionality and versatility. With its shimmering mirrorlike nature, the slightly cool blue undertones of chrome enhance the surface of any product. Founded in 1928, Amerock’s award-winning home solutions including decorative and functional cabinet hardware, bath accessories, decorative hooks and wall plates have built the company’s reputation for chic design accessories that inspire homeowners to express their personal style. Amerock offers a variety of styles and finishes at affordable prices that add the perfect finishing touch to any room.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.