Zoro Homepage

Riva 1-1/4 in 32 mm Diameter Graphite Cabinet Knob

  • Mfr # BP55362GPH

  • Zoro # G510440829


product price: $7.49
/ea
Sold in multiples of 2 for $14.98

Key Features

Shape
Round
Finish
Graphite
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BP55362GPH
Zoro #
G510440829
UPC #
26634236875
Country of Origin
Thailand

Details

Item
Knob
Shape
Round
Finish
Graphite

Description

The Amerock BP55362GPH Riva 1-1/4 inch (32mm) Diameter Knob is finished in Graphite. Clean lines and thoughtfully executed proportions give the Riva collection a streamlined appearance for stand-out style. Elegant and eye-catching, graphite echoes high style, and is the perfect alternative for those who love metallic, but prefer a hint of subtlety and modern ambience. Founded in 1928, Amerock’s award-winning home solutions including decorative and functional cabinet hardware, bath accessories, decorative hooks and wall plates have built the company’s reputation for chic design accessories that inspire homeowners to express their personal style. Amerock offers a variety of styles and finishes at affordable prices that add the perfect finishing touch to any room.


  • •Contemporary style adds an easy designer upgrade to any cabinet drawer, cabinet door or furniture piece
  • •High quality zinc construction for lifelong durability
  • •Coordinates seamlessly with finishes from popular plumbing and lighting brands
  • •Complete with limited lifetime warranty against defect in material and craftsmanship
  • •Complete your personalized look with matching cabinet knobs and drawer pulls from the Amerock Riva collection
  • •Mounting hardware included for quick and easy installation

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.