Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Riva 3 in 76 mm Center-to-Center Polished Chrome Cabinet Pull

  • Mfr # BP5536426

  • Zoro # G710440810


product price: $7.49
/ea
Sold in multiples of 2 for $14.98

Key Features

Finish
Polished Chrome
Shape
Bar
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BP5536426
Zoro #
G710440810
UPC #
26634236950
Country of Origin
Thailand

Details

Finish
Polished Chrome
Item
Pull
Shape
Bar

Description

The Amerock BP5536426 Riva 3 inch (76mm) Center-to-Center Pull is finished in Polished Chrome. Clean lines and thoughtfully executed proportions give the Riva collection a streamlined appearance for stand-out style. With its shimmering mirrorlike nature, the slightly cool blue undertones of chrome enhance the surface of any product. Founded in 1928, Amerock’s award-winning home solutions including decorative and functional cabinet hardware, bath accessories, decorative hooks and wall plates have built the company’s reputation for chic design accessories that inspire homeowners to express their personal style. Amerock offers a variety of styles and finishes at affordable prices that add the perfect finishing touch to any room.


  • •Contemporary style adds an easy designer upgrade to any cabinet drawer, cabinet door or furniture piece
  • •High quality zinc construction for lifelong durability
  • •Coordinates seamlessly with finishes from popular plumbing and lighting brands
  • •Complete with limited lifetime warranty against defect in material and craftsmanship
  • •Complete your personalized look with matching cabinet knobs and drawer pulls from the Amerock Riva collection
  • •Mounting hardware included for quick and easy installation

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.