Shop AMEROCK
See all product information
Create Account
Riva Contemporary Cylinder Cabinet Knob 1-1/4 in. D 1-1/16 in. Satin Nickel 1 pk
- Mfr # BP55362G10
- Zoro # G707371004
product price:
$
7.48
/ea
Sold in multiples of 25 for
$187.00
Key Features
Material
Zinc
Projection
1-1/16 in
Diameter
1-1/4 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- BP55362G10
- Zoro #
- G707371004
- UPC #
- 26634236868
- Country of Origin
- Thailand
Dimensions
- Diameter
- 1-1/4 in
Details
- Material
- Zinc
- Finish
- Satin Nickel
- Projection
- 1-1/16 in
Description
A focus on the beauty of the straight line and showcasing thoughtfully executed proportions, Riva's minimalistic appearance creates a stand-out design. Its desirable, streamlined look enhances any space. Enduring and versatile, Founded in 1928, Amerock's award-winning home solutions including decorative and functional cabinet hardware, bath accessories, decorative hooks, and wall plates have built the company's reputation for chic design accessories that inspire homeowners to express their personal style.
- • Constructed of high quality materials for lasting durability
- • Coordinates with other items from the Riva collection
- • Slightly more affordable
- •
- •
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.