This item is Discontinued.

Amerock Sea Grass 1 Toggle 1 Receptacle Wall Plates, Number of Gangs: 2 Zinc, Oil Rubbed Bronze Finish BP36538ORB

This item is Discontinued.

Amerock

Sea Grass 1 Toggle 1 Receptacle Wall Plates, Number of Gangs: 2 Zinc, Oil Rubbed Bronze Finish (Discontinued)

Mfr # BP36538ORB
Zoro # G2330944
Country of Origin China
Category Wall Plates
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
BP36538ORB
Zoro #
G2330944
UPC #
-
Country of Origin
China

Dimensions

Size
5-11/16"L x 5-1/8"W

Details

Item
Sea Grass 1 Toggle 1 Receptacle Wall Plates
Number of Gangs
2
Material
Zinc
Finish
Oil Rubbed Bronze

Description

BP36538ORB 9-17/20 In. x 6-3/10 In. Allison Ou

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.