Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Separa 8 in 203 mm Center-to-Center Black Brushed Nickel Cabinet Pull

  • Mfr # BP36736BBN

  • Zoro # G610439297


product price: $38.64
/ea

Key Features

Finish
Black Brushed Nickel
Shape
Bar
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BP36736BBN
Zoro #
G610439297
UPC #
26634227620
Country of Origin
Turkey

Details

Finish
Black Brushed Nickel
Item
Pull
Shape
Bar

Description

The Amerock BP36736BBN Separa 8 inch (203mm) Center-to-Center Pull is finished in Black Brushed Nickel. The intrinsic beauty of simple forms is realized in Separa. The collection boasts thoughtfully tailored lines and an architectural profile that resonates with elegant visual impact. With glimmers of black and silver, Amerock’s black brushed nickel offers a softer alternative to matte black. The satin hue creates a sophisticated visual impact that is an elegant addition to the home. Founded in 1928, Amerock’s award-winning home solutions including decorative and functional cabinet hardware, bath accessories, decorative hooks and wall plates have built the company’s reputation for chic design accessories that inspire homeowners to express their personal style. Amerock offers a variety of styles and finishes at affordable prices that add the perfect finishing touch to any room.


  • •Contemporary style adds an easy designer upgrade to any cabinet drawer, cabinet door or furniture piece
  • •High quality aluminum construction for lifelong durability
  • •Coordinates seamlessly with finishes from popular plumbing and lighting brands
  • •Complete with limited lifetime warranty against defect in material and craftsmanship
  • •Complete your personalized look with matching drawer pulls from the Amerock Separa collection
  • •Mounting hardware included for quick and easy installation

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.