
Sheffield 3 inch (76mm) Center-to-Center Polished Chrome Cabinet Pull, 10PK
Mfr # 10VMP3704026
Zoro # G722870223
product price: $48.49
/pk 10, $4.85/eaKey Features
Length
4-3/8 in
Includes
#8-32 x 1in & #8-32 x 1-1/2in Truss Head Machine Screws
Width
0.438 in
Material
Zinc
Finish
Polished Chrome
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
10VMP3704026
Zoro #
G722870223
UPC #
026634371446
Country of Origin
China
Dimensions
Length
4-3/8 in
Width
0.438 in
Details
Includes
#8-32 x 1in & #8-32 x 1-1/2in Truss Head Machine Screws
Material
Zinc
Item
Sheffield 3 inch (76mm) Center-to-Center Polished Chrome Cabinet Pull - 10 Pack
Finish
Polished Chrome
Outer Mounting Hole Ctr. to Ctr.
3 in
Description
The Everyday Basics BP3704026 Sheffield 3 inch (76mm) Center-to-Center Pull is finished in Polished Chrome and sold in a pack of 10. Marrying beauty and function, Everyday Basics provides a varied selection of styles in on-trend finishes. Ideal for residential or commercial applications, Everyday Basics offers the best combination of approachable artistry and lasting quality. With its shimmering mirrorlike nature, the slightly cool blue undertones of chrome enhance the surface of any product. Founded in 1928, Amerock’s award-winning home solutions including decorative and functional cabinet hardware, bath accessories, decorative hooks and wall plates have built the company’s reputation for chic design accessories that inspire homeowners to express their personal style. Amerock offers a variety of styles and finishes at affordable prices that add the perfect finishing touch to any room.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.