Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
BP3428ORB
Zoro #
G7693047
UPC #
026634147362
Country of Origin
China
Dimensions
Frame Leaf Height
2 3/4 in
Door Leaf Width
1 1/8 in
Frame Leaf Thickness
0.125 in
Frame Leaf Width
1/2 in
Door Leaf Height
1 1/2 in
Door Leaf Thickness
0.125 in
Required Door Thickness
1/2 in
Details
Orientation
Non Handed
Finish
Oil Rubbed Bronze
Hardware
Included
Holes
With
Material
Zinc
Ligature Resistant
No
Load Capacity
10.0 lb
Holes per Leaf
2 and 3
Item
Spring Hinge
Bearing Type
Plain
Corners
Rounded
Mounting
Full Surface
Pin Type
Nonremovable
Pin Material
Steel
Range of Motion
180 Degrees
Description
Spring Hinge, Zinc Material, Oil Rubbed Bronze Finish, 10.0 lb Load Capacity, With Holes, 2 and 3 Holes per Leaf, No Ligature Resistant, 180 Degrees Range of Motion, Orientation Non Handed, 1 1/2 in Door Leaf Height, 2 3/4 in Frame Leaf Height, 1 1/8 in Door Leaf Width, 1/2 in Frame Leaf Width, 0.125 in Door Leaf Thickness, 0.125 in Frame Leaf Thickness, 1/2 in Required Door Thickness, Plain Bearing Type, Rounded Corners, Included Hardware, Full Surface Mounting, Steel Pin Material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.