St. Vincent Oil Rubbed Bronze Contemporary 5-9/16 in 141 mm Length Towel Ring

  • Mfr # BH36042ORB

  • Zoro # G010439521


product price:  $74.99
/ea

Key Features

Finish
Oil Rubbed Bronze
Bar Length
6-11/16 in
Material
Zinc/Stainless Steel
Width
5-1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
BH36042ORB
Zoro #
G010439521
UPC #
26634311336
Country of Origin
Taiwan, Province of China

Dimensions

Bar Length
6-11/16 in
Width
5-1/2 in

Details

Item
Towel Ring
Finish
Oil Rubbed Bronze
Material
Zinc/Stainless Steel

Description

The Amerock BH36042ORB St. Vincent Closed Towel Ring is finished in Oil Rubbed Bronze.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.