Status 5-1/16 inch (128mm) Center-to-Center Matte Black Cabinet Pull, 10PK

  • Mfr # 10VMP36838FB

  • Zoro # G122869414


product price: $77.65
/pk 10, $7.77/ea
Free Shipping & Returns

Key Features

Material
Aluminum
Outer Mounting Hole Ctr. to Ctr.
5-1/16 in
Length
5.812 in
Width
0.5 in
Includes
#8-32 x 1in & #8-32 x 1-1/2in Truss Head Machine Screws
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
10VMP36838FB
Zoro #
G122869414
UPC #
026634370180
Country of Origin
China

Dimensions

Length
5.812 in
Width
0.5 in

Details

Material
Aluminum
Outer Mounting Hole Ctr. to Ctr.
5-1/16 in
Item
Status 5-1/16 inch (128mm) Center-to-Center Matte Black Cabinet Pull - 10 Pack
Includes
#8-32 x 1in & #8-32 x 1-1/2in Truss Head Machine Screws
Finish
Matte Black

Description

The Everyday Basics BP36838FB Status 5-1/16 inch (128mm) Center-to-Center Pull is finished in Matte Black and sold in a pack of 10. Gentle contours collide with clean lines and streamlined surfaces to create subtle yet high-class beauty in the Status collection. The backdrop of starred skies and elegant evenings, black can be unmistakably striking. Matte Black adds a simple, yet bold statement to any room. Founded in 1928, Amerock’s award-winning home solutions including decorative and functional cabinet hardware, bath accessories, decorative hooks and wall plates have built the company’s reputation for chic design accessories that inspire homeowners to express their personal style. Amerock offers a variety of styles and finishes at affordable prices that add the perfect finishing touch to any room.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.