
Status 5-1/16 inch (128mm) Center-to-Center Satin Nickel Cabinet Pull, 25PK
Mfr # 25VMP36838G10
Zoro # G722870605
product price: $174.99
/pk 25, $7.00/ea
Free Shipping & Returns
Key Features
Includes
#8-32 x 1in & #8-32 x 1-1/2in Truss Head Machine Screws
Width
0.5 in
Material
Aluminum
Length
5.812 in
Finish
Satin Nickel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
25VMP36838G10
Zoro #
G722870605
UPC #
026634378179
Country of Origin
China
Dimensions
Width
0.5 in
Length
5.812 in
Details
Item
Status 5-1/16 inch (128mm) Center-to-Center Satin Nickel Cabinet Pull - 25 Pack
Includes
#8-32 x 1in & #8-32 x 1-1/2in Truss Head Machine Screws
Material
Aluminum
Finish
Satin Nickel
Outer Mounting Hole Ctr. to Ctr.
5-1/16 in
Description
The Everyday Basics BP36838G10 Status 5-1/16 inch (128mm) Center-to-Center Pull is finished in Satin Nickel and sold in a pack of 25. Gentle contours collide with clean lines and streamlined surfaces to create subtle yet high-class beauty in the Status collection. Enduring and versatile, satin nickel marries delicate brushing with a subtle warm hue to produce an approachable, classic presentation that resonates across all design styles. Founded in 1928, Amerock’s award-winning home solutions including decorative and functional cabinet hardware, bath accessories, decorative hooks and wall plates have built the company’s reputation for chic design accessories that inspire homeowners to express their personal style. Amerock offers a variety of styles and finishes at affordable prices that add the perfect finishing touch to any room.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.