Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Streamline II 3 inch (76mm) Length Champagne Bronze Cabinet Edge Pull, 25PK

  • Mfr # 25VMP37191CZ

  • Zoro # G822869691


product price: $137.99
/pk 25, $5.52/ea
Free Shipping & Returns

Key Features

Finish
Champagne Bronze
Width
0.688 in
Material
Zinc
Length
3 in
Includes
#4 x 16mm Flat Head Wood Screws
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
25VMP37191CZ
Zoro #
G822869691
UPC #
026634381858
Country of Origin
China

Dimensions

Width
0.688 in
Length
3 in

Details

Finish
Champagne Bronze
Item
Streamline II 3 inch (76mm) Length Champagne Bronze Cabinet Edge Pull - 25 Pack
Material
Zinc
Includes
#4 x 16mm Flat Head Wood Screws

Description

The Everyday Basics BP37191CZ Streamline II 3 inch (76mm) Length Edge Pull is finished in Champagne Bronze and sold in a pack of 25. Make a statement of simple elegance with Amerock’s Streamline II edge pulls collection, offering a contemporary feel with a streamlined, minimalist design that accents any modern decor. The velvety, auburn glow of Champagne Bronze, resonates with warmth. The finish imparts a radiant and sophisticated palette to the kitchen or bath. Founded in 1928, Amerock’s award-winning home solutions including decorative and functional cabinet hardware, bath accessories, decorative hooks and wall plates have built the company’s reputation for chic design accessories that inspire homeowners to express their personal style. Amerock offers a variety of styles and finishes at affordable prices that add the perfect finishing touch to any room.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.