
Streamline II 4 inch (102mm) Length Polished Chrome Cabinet Edge Pull, 25PK
Mfr # 25VMP3719226
Zoro # G322869917
product price: $160.99
/pk 25, $6.44/ea
Free Shipping & Returns
Key Features
Finish
Polished Chrome
Length
4 in
Width
0.688 in
Includes
#4 x 16mm Flat Head Wood Screws
Material
Zinc
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
25VMP3719226
Zoro #
G322869917
UPC #
026634381872
Country of Origin
China
Dimensions
Length
4 in
Width
0.688 in
Details
Finish
Polished Chrome
Includes
#4 x 16mm Flat Head Wood Screws
Item
Streamline II 4 inch (102mm) Length Polished Chrome Cabinet Edge Pull - 25 Pack
Material
Zinc
Description
The Everyday Basics BP3719226 Streamline II 4 inch (102mm) Length Edge Pull is finished in Polished Chrome and sold in a pack of 25. Make a statement of simple elegance with Amerock’s Streamline II edge pulls collection, offering a contemporary feel with a streamlined, minimalist design that accents any modern decor. With its shimmering mirrorlike nature, the slightly cool blue undertones of chrome enhance the surface of any product. Founded in 1928, Amerock’s award-winning home solutions including decorative and functional cabinet hardware, bath accessories, decorative hooks and wall plates have built the company’s reputation for chic design accessories that inspire homeowners to express their personal style. Amerock offers a variety of styles and finishes at affordable prices that add the perfect finishing touch to any room.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.