Shop AMEROCK
See all product information
Create Account
Streamline II 5 inch (127mm) Length Satin Nickel Cabinet Edge Pull, 25PK
- Mfr # 25VMP37193G10
- Zoro # G822869936
product price:
$
165.99
/pk of 25, $6.64/ea
Free Shipping & Returns
Key Features
Finish
Satin Nickel
Material
Zinc
Length
5 in
Width
0.688 in
Includes
#4 x 16mm Flat Head Wood Screws
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 25VMP37193G10
- Zoro #
- G822869936
- UPC #
- 026634381902
- Country of Origin
- China
- Finish
- Satin Nickel
- Material
- Zinc
- Item
- Streamline II 5 inch (127mm) Length Satin Nickel Cabinet Edge Pull - 25 Pack
- Includes
- #4 x 16mm Flat Head Wood Screws
Dimensions
- Length
- 5 in
- Width
- 0.688 in
Description
The Everyday Basics BP37193G10 Streamline II 5 inch (127mm) Length Edge Pull is finished in Satin Nickel and sold in a pack of 25. Make a statement of simple elegance with Amerock’s Streamline II edge pulls collection, offering a contemporary feel with a streamlined, minimalist design that accents any modern decor. Enduring and versatile, satin nickel marries delicate brushing with a subtle warm hue to produce an approachable, classic presentation that resonates across all design styles. Founded in 1928, Amerock’s award-winning home solutions including decorative and functional cabinet hardware, bath accessories, decorative hooks and wall plates have built the company’s reputation for chic design accessories that inspire homeowners to express their personal style. Amerock offers a variety of styles and finishes at affordable prices that add the perfect finishing touch to any room.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.