
Streamline Tab 1-3/4 inch (44mm) Length Champagne Bronze Cabinet Edge Pull, 10PK
Mfr # 10VMP37200CZ
Zoro # G522869434
product price: $38.79
/pk 10, $3.88/eaKey Features
Includes
#4 x 16mm Flat Head Wood Screws
Width
0.688 in
Length
1-3/4 in
Material
Zinc
Finish
Champagne Bronze
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
10VMP37200CZ
Zoro #
G522869434
UPC #
026634373181
Country of Origin
China
Dimensions
Width
0.688 in
Length
1-3/4 in
Details
Includes
#4 x 16mm Flat Head Wood Screws
Item
Streamline Tab 1-3/4 inch (44mm) Length Champagne Bronze Cabinet Edge Pull - 10 Pack
Material
Zinc
Finish
Champagne Bronze
Description
The Everyday Basics BP37200CZ Streamline Tab 1-3/4 inch (44mm) Length Edge Pull is finished in Champagne Bronze and sold in a pack of 10. Make a statement of simple elegance with Amerock’s Streamline Tab edge pulls collection, offering a contemporary feel with a streamlined, minimalist design that accents any modern decor. The velvety, auburn glow of Champagne Bronze, resonates with warmth. The finish imparts a radiant and sophisticated palette to the kitchen or bath. Founded in 1928, Amerock’s award-winning home solutions including decorative and functional cabinet hardware, bath accessories, decorative hooks and wall plates have built the company’s reputation for chic design accessories that inspire homeowners to express their personal style. Amerock offers a variety of styles and finishes at affordable prices that add the perfect finishing touch to any room.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.