
Streamline Tab 1-3/4 inch (44mm) Length Polished Chrome Cabinet Edge Pull, 10PK
Mfr # 10VMP3720026
Zoro # G022869460
product price: $38.79
/pk 10, $3.88/eaKey Features
Length
1-3/4 in
Includes
#4 x 16mm Flat Head Wood Screws
Width
0.688 in
Finish
Polished Chrome
Material
Zinc
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
10VMP3720026
Zoro #
G022869460
UPC #
026634373167
Country of Origin
China
Dimensions
Length
1-3/4 in
Width
0.688 in
Details
Includes
#4 x 16mm Flat Head Wood Screws
Finish
Polished Chrome
Material
Zinc
Item
Streamline Tab 1-3/4 inch (44mm) Length Polished Chrome Cabinet Edge Pull - 10 Pack
Description
The Everyday Basics BP3720026 Streamline Tab 1-3/4 inch (44mm) Length Edge Pull is finished in Polished Chrome and sold in a pack of 10. Make a statement of simple elegance with Amerock’s Streamline Tab edge pulls collection, offering a contemporary feel with a streamlined, minimalist design that accents any modern decor. With its shimmering mirrorlike nature, the slightly cool blue undertones of chrome enhance the surface of any product. Founded in 1928, Amerock’s award-winning home solutions including decorative and functional cabinet hardware, bath accessories, decorative hooks and wall plates have built the company’s reputation for chic design accessories that inspire homeowners to express their personal style. Amerock offers a variety of styles and finishes at affordable prices that add the perfect finishing touch to any room.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.