
Streamline Tab 5 inch (127mm) Length Champagne Bronze Cabinet Edge Pull, 25PK
Mfr # 25VMP37203CZ
Zoro # G922869942
product price: $160.99
/pk 25, $6.44/ea
Free Shipping & Returns
Key Features
Material
Zinc
Includes
#4 x 16mm Flat Head Wood Screws
Length
5 in
Width
0.688 in
Finish
Champagne Bronze
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
25VMP37203CZ
Zoro #
G922869942
UPC #
026634382138
Country of Origin
China
Dimensions
Length
5 in
Width
0.688 in
Details
Material
Zinc
Includes
#4 x 16mm Flat Head Wood Screws
Item
Streamline Tab 5 inch (127mm) Length Champagne Bronze Cabinet Edge Pull - 25 Pack
Finish
Champagne Bronze
Description
The Everyday Basics BP37203CZ Streamline Tab 5 inch (127mm) Length Edge Pull is finished in Champagne Bronze and sold in a pack of 25. Make a statement of simple elegance with Amerock’s Streamline Tab edge pulls collection, offering a contemporary feel with a streamlined, minimalist design that accents any modern decor. The velvety, auburn glow of Champagne Bronze, resonates with warmth. The finish imparts a radiant and sophisticated palette to the kitchen or bath. Founded in 1928, Amerock’s award-winning home solutions including decorative and functional cabinet hardware, bath accessories, decorative hooks and wall plates have built the company’s reputation for chic design accessories that inspire homeowners to express their personal style. Amerock offers a variety of styles and finishes at affordable prices that add the perfect finishing touch to any room.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.