Streamline Tab 5 inch (127mm) Length Satin Nickel Cabinet Edge Pull, 25PK

  • Mfr # 25VMP37203G10

  • Zoro # G622870064


product price: $160.99
/pk 25, $6.44/ea
Free Shipping & Returns

Key Features

Width
0.688 in
Finish
Satin Nickel
Material
Zinc
Length
5 in
Includes
#4 x 16mm Flat Head Wood Screws
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
25VMP37203G10
Zoro #
G622870064
UPC #
026634382107
Country of Origin
China

Dimensions

Width
0.688 in
Length
5 in

Details

Finish
Satin Nickel
Material
Zinc
Includes
#4 x 16mm Flat Head Wood Screws
Item
Streamline Tab 5 inch (127mm) Length Satin Nickel Cabinet Edge Pull - 25 Pack

Description

The Everyday Basics BP37203G10 Streamline Tab 5 inch (127mm) Length Edge Pull is finished in Satin Nickel and sold in a pack of 25. Make a statement of simple elegance with Amerock’s Streamline Tab edge pulls collection, offering a contemporary feel with a streamlined, minimalist design that accents any modern decor. Enduring and versatile, satin nickel marries delicate brushing with a subtle warm hue to produce an approachable, classic presentation that resonates across all design styles. Founded in 1928, Amerock’s award-winning home solutions including decorative and functional cabinet hardware, bath accessories, decorative hooks and wall plates have built the company’s reputation for chic design accessories that inspire homeowners to express their personal style. Amerock offers a variety of styles and finishes at affordable prices that add the perfect finishing touch to any room.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.