Triomphe 3 inch (76mm) Center-to-Center Satin Nickel Cabinet Pull, 25PK

  • Mfr # 25VMP37090G10

  • Zoro # G322870562


product price:  $137.99
/pk 25, $5.52/ea
Free Shipping & Returns

Key Features

Width
0.5 in
Length
4 in
Finish
Satin Nickel
Material
Zinc
Outer Mounting Hole Ctr. to Ctr.
3 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
25VMP37090G10
Zoro #
G322870562
UPC #
026634380493
Country of Origin
China

Dimensions

Width
0.5 in
Length
4 in

Details

Item
Triomphe 3 inch (76mm) Center-to-Center Satin Nickel Cabinet Pull - 25 Pack
Finish
Satin Nickel
Material
Zinc
Outer Mounting Hole Ctr. to Ctr.
3 in
Includes
#8-32 x 1in & #8-32 x 1-1/2in Truss Head Machine Screws

Description

The Everyday Basics BP37090G10 Triomphe 3 inch (76mm) Center-to-Center Pull is finished in Satin Nickel and sold in a pack of 25. Marrying beauty and function, Everyday Basics provides a varied selection of styles in on-trend finishes. Ideal for residential or commercial applications, Everyday Basics offers the best combination of approachable artistry and lasting quality. Enduring and versatile, satin nickel marries delicate brushing with a subtle warm hue to produce an approachable, classic presentation that resonates across all design styles. Founded in 1928, Amerock’s award-winning home solutions including decorative and functional cabinet hardware, bath accessories, decorative hooks and wall plates have built the company’s reputation for chic design accessories that inspire homeowners to express their personal style. Amerock offers a variety of styles and finishes at affordable prices that add the perfect finishing touch to any room.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.