Triomphe 5-1/16 inch (128mm) Center-to-Center Polished Chrome Cabinet Pull, 25PK

  • Mfr # 25VMP3709226

  • Zoro # G822870611


product price:  $183.99
/pk 25, $7.36/ea
Free Shipping & Returns

Key Features

Outer Mounting Hole Ctr. to Ctr.
5-1/16 in
Length
6.062 in
Material
Zinc
Finish
Polished Chrome
Includes
#8-32 x 1in & #8-32 x 1-1/2in Truss Head Machine Screws
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
25VMP3709226
Zoro #
G822870611
UPC #
026634380615
Country of Origin
China

Dimensions

Length
6.062 in
Width
0.5 in

Details

Outer Mounting Hole Ctr. to Ctr.
5-1/16 in
Material
Zinc
Finish
Polished Chrome
Item
Triomphe 5-1/16 inch (128mm) Center-to-Center Polished Chrome Cabinet Pull - 25 Pack
Includes
#8-32 x 1in & #8-32 x 1-1/2in Truss Head Machine Screws

Description

The Everyday Basics BP3709226 Triomphe 5-1/16 inch (128mm) Center-to-Center Pull is finished in Polished Chrome and sold in a pack of 25. Marrying beauty and function, Everyday Basics provides a varied selection of styles in on-trend finishes. Ideal for residential or commercial applications, Everyday Basics offers the best combination of approachable artistry and lasting quality. With its shimmering mirrorlike nature, the slightly cool blue undertones of chrome enhance the surface of any product. Founded in 1928, Amerock’s award-winning home solutions including decorative and functional cabinet hardware, bath accessories, decorative hooks and wall plates have built the company’s reputation for chic design accessories that inspire homeowners to express their personal style. Amerock offers a variety of styles and finishes at affordable prices that add the perfect finishing touch to any room.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.