Urbanite 10-1/16 in 256 mm Center-to-Center Polished Chrome/Satin Nickel Cabinet Pull
- Mfr # BP77825626G10
- Zoro # G710440667
Key Features
Specifications
Product Information
- MFR #
- BP77825626G10
- Zoro #
- G710440667
- UPC #
- 26634231832
- Country of Origin
- Türkiye
Details
- Finish
- Polished Chrome/Satin Nickel
- Item
- Pull
- Shape
- Bar
Description
The Amerock BP77825626G10 Urbanite 10-1/16 inch (256mm) Center-to-Center Pull is finished in Polished Chrome/Satin Nickel. Sleek and delicate, the Urbanite collection embodies the chic, modern styling synonymous with metropolitan design. Available in solid or split-finish options. An alluring split finish with soft hues, Amerock’s polished nickel/satin nickel finish marries the shimmering mirrorlike nature of polished chrome with the enduring and versatile warm hues of satin nickel. Founded in 1928, Amerock’s award-winning home solutions including decorative and functional cabinet hardware, bath accessories, decorative hooks and wall plates have built the company’s reputation for chic design accessories that inspire homeowners to express their personal style. Amerock offers a variety of styles and finishes at affordable prices that add the perfect finishing touch to any room.
- •Contemporary style adds an easy designer upgrade to any cabinet drawer, cabinet door or furniture piece
- •High quality zinc/aluminum construction for lifelong durability
- •Coordinates seamlessly with finishes from popular plumbing and lighting brands
- •Complete with limited lifetime warranty against defect in material and craftsmanship
- •Complete your personalized look with matching cabinet knobs and drawer pulls from the Amerock Urbanite collection
- •Mounting hardware included for quick and easy installation
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.