Urbanite 2-5/8 in 67 mm Length Brushed Gold/Black Chrome Cabinet Knob

  • Mfr # BP67BGLBCR

  • Zoro # G410439466


product price:  $14.86
/ea

Key Features

Shape
Bar
Finish
Brushed Gold/Black Chrome
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BP67BGLBCR
Zoro #
G410439466
UPC #
26634230712
Country of Origin
Türkiye

Details

Item
Knob
Shape
Bar
Finish
Brushed Gold/Black Chrome

Description

The Amerock BP67BGLBCR Urbanite 2-3/4 inch (70mm) Length Knob is finished in Brushed Gold/Black Chrome. Sleek and delicate, the Urbanite collection embodies the chic, modern styling synonymous with metropolitan design. Available in solid or split-finish options. A striking split finish pairing, Amerock's brushed gold/black chrome finish pairs rich gold accents with the luxe charcoal gray, metallic luster of black chrome. Pair with black stainless appliances or fixtures to create a unique, coordinated look. Founded in 1928, Amerock’s award-winning home solutions including decorative and functional cabinet hardware, bath accessories, decorative hooks and wall plates have built the company’s reputation for chic design accessories that inspire homeowners to express their personal style. Amerock offers a variety of styles and finishes at affordable prices that add the perfect finishing touch to any room.


  • •Contemporary style adds an easy designer upgrade to any cabinet drawer, cabinet door or furniture piece
  • •High quality zinc/aluminum construction for lifelong durability
  • •Coordinates seamlessly with finishes from popular plumbing and lighting brands
  • •Complete with limited lifetime warranty against defect in material and craftsmanship
  • •Complete your personalized look with matching cabinet knobs and drawer pulls from the Amerock Urbanite collection
  • •Mounting hardware included for quick and easy installation

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.