Urbanite 2-5/8 in 67 mm Length Polished Chrome/Brushed Matte Black Cabinet Knob

  • Mfr # BP6726BMB

  • Zoro # G610439112


product price:  $14.86
/ea

Key Features

Shape
Bar
Finish
Polished Chrome/Brushed Matte Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BP6726BMB
Zoro #
G610439112
UPC #
26634230729
Country of Origin
Turkey

Details

Item
Knob
Shape
Bar
Finish
Polished Chrome/Brushed Matte Black

Description

The Amerock BP6726BMB Urbanite 2-3/4 inch (70mm) Length Knob is finished in Polished Chrome/Brushed Matte Black. Sleek and delicate, the Urbanite collection embodies the chic, modern styling synonymous with metropolitan design. Available in solid or split-finish options. A beautiful split finish pairing, the polished chrome/brushed matte black finish marries shimmering mirror-like accents of polished chrome against the starkness of brushed matte black. Brushed matte black's unique finishing process adds an intriguing bit of wood-grain like texture to create a handcrafted, designer look. Founded in 1928, Amerock’s award-winning home solutions including decorative and functional cabinet hardware, bath accessories, decorative hooks and wall plates have built the company’s reputation for chic design accessories that inspire homeowners to express their personal style. Amerock offers a variety of styles and finishes at affordable prices that add the perfect finishing touch to any room.


  • •Contemporary style adds an easy designer upgrade to any cabinet drawer, cabinet door or furniture piece
  • •High quality zinc/aluminum construction for lifelong durability
  • •Coordinates seamlessly with finishes from popular plumbing and lighting brands
  • •Complete with limited lifetime warranty against defect in material and craftsmanship
  • •Complete your personalized look with matching cabinet knobs and drawer pulls from the Amerock Urbanite collection
  • •Mounting hardware included for quick and easy installation

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.