
Vaile 3-3/4 inch (96mm) Center-to-Center Matte Black Cabinet Pull, 25PK
Mfr # 25VMP53003FB
Zoro # G822870154
product price: $88.15
/pk 25, $3.53/ea
Free Shipping & Returns
Key Features
Includes
#8-32 x 1in & #8-32 x 1-1/2in Truss Head Machine Screws
Finish
Matte Black
Outer Mounting Hole Ctr. to Ctr.
3-3/4 in
Length
4.812 in
Material
Zinc
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
25VMP53003FB
Zoro #
G822870154
UPC #
026634383890
Country of Origin
China
Dimensions
Length
4.812 in
Width
0.25 in
Details
Includes
#8-32 x 1in & #8-32 x 1-1/2in Truss Head Machine Screws
Finish
Matte Black
Outer Mounting Hole Ctr. to Ctr.
3-3/4 in
Item
Vaile 3-3/4 inch (96mm) Center-to-Center Matte Black Cabinet Pull - 25 Pack
Material
Zinc
Description
The Everyday Basics BP53003FB Vaile 3-3/4 inch (96mm) Center-to-Center Pull is finished in Matte Black and sold in a pack of 25. With attractive, minimalistic arcs, the Vaile collection imparts a versatile, functional element to the space. The backdrop of starred skies and elegant evenings, black can be unmistakably striking. Matte Black adds a simple, yet bold statement to any room. Founded in 1928, Amerock’s award-winning home solutions including decorative and functional cabinet hardware, bath accessories, decorative hooks and wall plates have built the company’s reputation for chic design accessories that inspire homeowners to express their personal style. Amerock offers a variety of styles and finishes at affordable prices that add the perfect finishing touch to any room.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.