
Vaile 3 inch (76mm) Center-to-Center Satin Nickel Cabinet Pull, 10PK
Mfr # 10VMP37230G10
Zoro # G822869431
product price: $37.35
/pk 10, $3.74/eaKey Features
Finish
Satin Nickel
Outer Mounting Hole Ctr. to Ctr.
3 in
Includes
#8-32 x 1in & #8-32 x 1-1/2in Truss Head Machine Screws
Length
3.938 in
Material
Zinc
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
10VMP37230G10
Zoro #
G822869431
UPC #
026634373662
Country of Origin
Thailand
Dimensions
Length
3.938 in
Width
0.25 in
Details
Finish
Satin Nickel
Item
Vaile 3 inch (76mm) Center-to-Center Satin Nickel Cabinet Pull - 10 Pack
Outer Mounting Hole Ctr. to Ctr.
3 in
Includes
#8-32 x 1in & #8-32 x 1-1/2in Truss Head Machine Screws
Material
Zinc
Description
The Everyday Basics BP37230G10 Vaile 3 inch (76mm) Center-to-Center Pull is finished in Satin Nickel and sold in a pack of 10. With attractive, minimalistic arcs, the Vaile collection imparts a versatile, functional element to the space. Enduring and versatile, satin nickel marries delicate brushing with a subtle warm hue to produce an approachable, classic presentation that resonates across all design styles. Founded in 1928, Amerock’s award-winning home solutions including decorative and functional cabinet hardware, bath accessories, decorative hooks and wall plates have built the company’s reputation for chic design accessories that inspire homeowners to express their personal style. Amerock offers a variety of styles and finishes at affordable prices that add the perfect finishing touch to any room.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.