Shop AMEROCK
See all product information
Create Account
Versa 1-3/8 inch 35mm Diameter Golden Champagne Cabinet Knob
- Mfr # BP36904BBZ
- Zoro # G315680413
product price:Â
$
5.29
/ea
Sold in multiples of 2 for
$10.58
Key Features
Material
Zinc
Projection
1 in
Diameter
1-3/8 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- BP36904BBZ
- Zoro #
- G315680413
- UPC #
- 26634332935
- Country of Origin
- Thailand
Dimensions
- Diameter
- 1-3/8 in
Details
- Material
- Zinc
- Finish
- Golden Champagne
- Projection
- 1 in
Description
The Amerock BP36904BBZ Versa 1-3/8 inch 35mm Diameter Knob is finished in Golden Champagne. Straightforward and streamlined, the Versa collection brings an understated yet substantial feel that is both modern and timeless. Warm and inviting without being brassy and featuring hints of silver in reflective light, our Golden Champagne finish elevates designs with enviable versatility. Use for a soft and elegant touch on lighter finishes or as a contrasting pop against darker finishes. Founded in 1928, Amerocks award-winning home solutions including decorative and functional cabinet hardware, bath accessories, decorative hooks and wall plates have built the companys reputation for chic design accessories that inspire homeowners to express their personal style. Amerock offers a variety of styles and finishes at affordable prices that add the perfect finishing touch to any room.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.