Shop AMEROCK
See all product information
Create Account
Versa 3-3/4 inch (96mm) Center-to-Center Golden Champagne Cabinet Pull, 10PK
- Mfr # 10VMP36912BBZ
- Zoro # G022869637
product price:
$
61.29
/pk of 10, $6.13/ea
Key Features
Finish
Golden Champagne
Material
Zinc
Length
4.688 in
Width
1/2 in
Outer Mounting Hole Ctr. to Ctr.
3-3/4 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 10VMP36912BBZ
- Zoro #
- G022869637
- UPC #
- 026634370937
- Country of Origin
- Thailand
Dimensions
- Length
- 4.688 in
- Width
- 1/2 in
Details
- Finish
- Golden Champagne
- Material
- Zinc
- Outer Mounting Hole Ctr. to Ctr.
- 3-3/4 in
- Item
- Versa 3-3/4 inch (96mm) Center-to-Center Golden Champagne Cabinet Pull - 10 Pack
- Includes
- #8-32 x 1in & #8-32 x 1-1/2in Truss Head Machine Screws
Description
The Amerock BP36912BBZ Versa 3-3/4 inch (96mm) Center-to-Center Pull is finished in Golden Champagne and sold in a pack of 10. Straightforward and streamlined, the Versa collection brings an understated yet substantial feel that is both modern and timeless. Warm and inviting without being brassy and featuring hints of silver in reflective light, our Golden Champagne finish elevates designs with enviable versatility. Use for a soft and elegant touch on lighter finishes or as a contrasting pop against darker finishes. Founded in 1928, Amerock’s award-winning home solutions including decorative and functional cabinet hardware, bath accessories, decorative hooks and wall plates have built the company’s reputation for chic design accessories that inspire homeowners to express their personal style. Amerock offers a variety of styles and finishes at affordable prices that add the perfect finishing touch to any room.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.