Versa 3-3/4 inch (96mm) Center-to-Center Golden Champagne Cabinet Pull, 25PK

  • Mfr # 25VMP36912BBZ

  • Zoro # G522870409


product price:  $152.99
/pk 25, $6.12/ea
Free Shipping & Returns

Key Features

Outer Mounting Hole Ctr. to Ctr.
3-3/4 in
Includes
#8-32 x 1in & #8-32 x 1-1/2in Truss Head Machine Screws
Finish
Golden Champagne
Length
4.688 in
Width
0.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
25VMP36912BBZ
Zoro #
G522870409
UPC #
026634378902
Country of Origin
Thailand

Dimensions

Length
4.688 in
Width
0.5 in

Details

Outer Mounting Hole Ctr. to Ctr.
3-3/4 in
Includes
#8-32 x 1in & #8-32 x 1-1/2in Truss Head Machine Screws
Finish
Golden Champagne
Material
Zinc
Item
Versa 3-3/4 inch (96mm) Center-to-Center Golden Champagne Cabinet Pull - 25 Pack

Description

The Amerock BP36912BBZ Versa 3-3/4 inch (96mm) Center-to-Center Pull is finished in Golden Champagne and sold in a pack of 25. Straightforward and streamlined, the Versa collection brings an understated yet substantial feel that is both modern and timeless. Warm and inviting without being brassy and featuring hints of silver in reflective light, our Golden Champagne finish elevates designs with enviable versatility. Use for a soft and elegant touch on lighter finishes or as a contrasting pop against darker finishes. Founded in 1928, Amerock’s award-winning home solutions including decorative and functional cabinet hardware, bath accessories, decorative hooks and wall plates have built the company’s reputation for chic design accessories that inspire homeowners to express their personal style. Amerock offers a variety of styles and finishes at affordable prices that add the perfect finishing touch to any room.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.