
Versa 3-3/4 inch (96mm) Center-to-Center Polished Chrome Cabinet Pull, 10PK
Mfr # 10VMP3691226
Zoro # G122869544
product price: $67.95
/pk 10, $6.80/eaKey Features
Width
0.5 in
Includes
#8-32 x 1in & #8-32 x 1-1/2in Truss Head Machine Screws
Material
Zinc
Outer Mounting Hole Ctr. to Ctr.
3-3/4 in
Finish
Polished Chrome
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
10VMP3691226
Zoro #
G122869544
UPC #
026634370906
Country of Origin
Thailand
Dimensions
Width
0.5 in
Length
4.688 in
Details
Includes
#8-32 x 1in & #8-32 x 1-1/2in Truss Head Machine Screws
Material
Zinc
Outer Mounting Hole Ctr. to Ctr.
3-3/4 in
Finish
Polished Chrome
Item
Versa 3-3/4 inch (96mm) Center-to-Center Polished Chrome Cabinet Pull - 10 Pack
Description
The Amerock BP3691226 Versa 3-3/4 inch (96mm) Center-to-Center Pull is finished in Polished Chrome and sold in a pack of 10. Straightforward and streamlined, the Versa collection brings an understated yet substantial feel that is both modern and timeless. With its shimmering mirrorlike nature, the slightly cool blue undertones of chrome enhance the surface of any product. Founded in 1928, Amerock’s award-winning home solutions including decorative and functional cabinet hardware, bath accessories, decorative hooks and wall plates have built the company’s reputation for chic design accessories that inspire homeowners to express their personal style. Amerock offers a variety of styles and finishes at affordable prices that add the perfect finishing touch to any room.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.