Versa 3 inch (76mm) Center-to-Center Polished Chrome Cabinet Pull, 10PK

  • Mfr # 10VMP5553026

  • Zoro # G822869684


product price:  $65.99
/pk 10, $6.60/ea

Key Features

Length
3.938 in
Finish
Polished Chrome
Width
0.5 in
Material
Zinc
Includes
#8-32 x 1in & #8-32 x 1-1/2in Truss Head Machine Screws
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
10VMP5553026
Zoro #
G822869684
UPC #
026634375550
Country of Origin
Thailand

Dimensions

Length
3.938 in
Width
0.5 in

Details

Finish
Polished Chrome
Item
Versa 3 inch (76mm) Center-to-Center Polished Chrome Cabinet Pull - 10 Pack
Material
Zinc
Includes
#8-32 x 1in & #8-32 x 1-1/2in Truss Head Machine Screws
Outer Mounting Hole Ctr. to Ctr.
3 in

Description

The Amerock BP5553026 Versa 3 inch (76mm) Center-to-Center Pull is finished in Polished Chrome and sold in a pack of 10. Straightforward and streamlined, the Versa collection brings an understated yet substantial feel that is both modern and timeless. With its shimmering mirrorlike nature, the slightly cool blue undertones of chrome enhance the surface of any product. Founded in 1928, Amerock’s award-winning home solutions including decorative and functional cabinet hardware, bath accessories, decorative hooks and wall plates have built the company’s reputation for chic design accessories that inspire homeowners to express their personal style. Amerock offers a variety of styles and finishes at affordable prices that add the perfect finishing touch to any room.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.