
Versa 3 inch (76mm) Center-to-Center Polished Nickel Cabinet Pull, 10PK
Mfr # 10VMP55530PN
Zoro # G122869483
product price: $65.99
/pk 10, $6.60/eaKey Features
Outer Mounting Hole Ctr. to Ctr.
3 in
Includes
#8-32 x 1in & #8-32 x 1-1/2in Truss Head Machine Screws
Material
Zinc
Width
0.5 in
Finish
Polished Nickel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
10VMP55530PN
Zoro #
G122869483
UPC #
026634375598
Country of Origin
Thailand
Dimensions
Width
0.5 in
Length
3.938 in
Details
Outer Mounting Hole Ctr. to Ctr.
3 in
Includes
#8-32 x 1in & #8-32 x 1-1/2in Truss Head Machine Screws
Item
Versa 3 inch (76mm) Center-to-Center Polished Nickel Cabinet Pull - 10 Pack
Material
Zinc
Finish
Polished Nickel
Description
The Amerock BP55530PN Versa 3 inch (76mm) Center-to-Center Pull is finished in Polished Nickel and sold in a pack of 10. Straightforward and streamlined, the Versa collection brings an understated yet substantial feel that is both modern and timeless. A warmer counterpart to chrome finishes, polished nickel features soft golden undertones that enhance any space with a rich luster reminiscent of sterling silver. Founded in 1928, Amerock’s award-winning home solutions including decorative and functional cabinet hardware, bath accessories, decorative hooks and wall plates have built the company’s reputation for chic design accessories that inspire homeowners to express their personal style. Amerock offers a variety of styles and finishes at affordable prices that add the perfect finishing touch to any room.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.