
Versa 3 inch (76mm) Center-to-Center Satin Nickel Cabinet Pull, 10PK
Mfr # 10VMP55530G10
Zoro # G222869529
product price: $62.69
/pk 10, $6.27/eaKey Features
Outer Mounting Hole Ctr. to Ctr.
3 in
Material
Zinc
Width
0.5 in
Includes
#8-32 x 1in & #8-32 x 1-1/2in Truss Head Machine Screws
Finish
Satin Nickel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
10VMP55530G10
Zoro #
G222869529
UPC #
026634375567
Country of Origin
Thailand
Dimensions
Width
0.5 in
Length
3.938 in
Details
Outer Mounting Hole Ctr. to Ctr.
3 in
Material
Zinc
Includes
#8-32 x 1in & #8-32 x 1-1/2in Truss Head Machine Screws
Finish
Satin Nickel
Item
Versa 3 inch (76mm) Center-to-Center Satin Nickel Cabinet Pull - 10 Pack
Description
The Amerock BP55530G10 Versa 3 inch (76mm) Center-to-Center Pull is finished in Satin Nickel and sold in a pack of 10. Straightforward and streamlined, the Versa collection brings an understated yet substantial feel that is both modern and timeless. Enduring and versatile, satin nickel marries delicate brushing with a subtle warm hue to produce an approachable, classic presentation that resonates across all design styles. Founded in 1928, Amerock’s award-winning home solutions including decorative and functional cabinet hardware, bath accessories, decorative hooks and wall plates have built the company’s reputation for chic design accessories that inspire homeowners to express their personal style. Amerock offers a variety of styles and finishes at affordable prices that add the perfect finishing touch to any room.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.