Versa 3 inch (76mm) Center-to-Center Satin Nickel Cabinet Pull, 25PK
- Mfr # 25VMP55530G10
- Zoro # G122870687
product price:
$
139.99
/pk of 25, $5.60/ea
Free Shipping & Returns
Key Features
Finish
Satin Nickel
Material
Zinc
Length
3.938 in
Width
0.5 in
Outer Mounting Hole Ctr. to Ctr.
3 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 25VMP55530G10
- Zoro #
- G122870687
- UPC #
- 026634384460
- Country of Origin
- Thailand
- Finish
- Satin Nickel
- Material
- Zinc
- Outer Mounting Hole Ctr. to Ctr.
- 3 in
- Item
- Versa 3 inch (76mm) Center-to-Center Satin Nickel Cabinet Pull - 25 Pack
- Includes
- #8-32 x 1in & #8-32 x 1-1/2in Truss Head Machine Screws
Dimensions
- Length
- 3.938 in
- Width
- 0.5 in
Description
The Amerock BP55530G10 Versa 3 inch (76mm) Center-to-Center Pull is finished in Satin Nickel and sold in a pack of 25. Straightforward and streamlined, the Versa collection brings an understated yet substantial feel that is both modern and timeless. Enduring and versatile, satin nickel marries delicate brushing with a subtle warm hue to produce an approachable, classic presentation that resonates across all design styles. Founded in 1928, Amerock’s award-winning home solutions including decorative and functional cabinet hardware, bath accessories, decorative hooks and wall plates have built the company’s reputation for chic design accessories that inspire homeowners to express their personal style. Amerock offers a variety of styles and finishes at affordable prices that add the perfect finishing touch to any room.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.