
Versa 5-1/16 inch (128mm) Center-to-Center Polished Nickel Cabinet Pull, 10PK
Mfr # 10VMP36913PN
Zoro # G622870170
product price: $85.99
/pk 10, $8.60/ea
Free Shipping & Returns
Key Features
Finish
Polished Nickel
Includes
#8-32 x 1in & #8-32 x 1-1/2in Truss Head Machine Screws
Length
5.938 in
Width
0.5 in
Material
Zinc
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
10VMP36913PN
Zoro #
G622870170
UPC #
026634371002
Country of Origin
Thailand
Dimensions
Length
5.938 in
Width
0.5 in
Details
Finish
Polished Nickel
Includes
#8-32 x 1in & #8-32 x 1-1/2in Truss Head Machine Screws
Material
Zinc
Item
Versa 5-1/16 inch (128mm) Center-to-Center Polished Nickel Cabinet Pull - 10 Pack
Outer Mounting Hole Ctr. to Ctr.
5-1/16 in
Description
The Amerock BP36913PN Versa 5-1/16 inch (128mm) Center-to-Center Pull is finished in Polished Nickel and sold in a pack of 10. Straightforward and streamlined, the Versa collection brings an understated yet substantial feel that is both modern and timeless. A warmer counterpart to chrome finishes, polished nickel features soft golden undertones that enhance any space with a rich luster reminiscent of sterling silver. Founded in 1928, Amerock’s award-winning home solutions including decorative and functional cabinet hardware, bath accessories, decorative hooks and wall plates have built the company’s reputation for chic design accessories that inspire homeowners to express their personal style. Amerock offers a variety of styles and finishes at affordable prices that add the perfect finishing touch to any room.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.