
Versa 6-5/16 inch (160mm) Center-to-Center Champagne Bronze Cabinet Pull, 10PK
Mfr # 10VMP36914CZ
Zoro # G022870008
product price: $107.99
/pk 10, $10.80/ea
Free Shipping & Returns
Key Features
Length
7.188 in
Outer Mounting Hole Ctr. to Ctr.
6-5/16 in
Finish
Champagne Bronze
Includes
#8-32 x 1in & #8-32 x 1-1/2in Truss Head Machine Screws
Material
Zinc
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
10VMP36914CZ
Zoro #
G022870008
UPC #
026634371019
Country of Origin
Thailand
Dimensions
Length
7.188 in
Width
0.5 in
Details
Outer Mounting Hole Ctr. to Ctr.
6-5/16 in
Finish
Champagne Bronze
Includes
#8-32 x 1in & #8-32 x 1-1/2in Truss Head Machine Screws
Item
Versa 6-5/16 inch (160mm) Center-to-Center Champagne Bronze Cabinet Pull - 10 Pack
Material
Zinc
Description
The Amerock BP36914CZ Versa 6-5/16 inch (160mm) Center-to-Center Pull is finished in Champagne Bronze and sold in a pack of 10. Straightforward and streamlined, the Versa collection brings an understated yet substantial feel that is both modern and timeless. The velvety, auburn glow of Champagne Bronze, resonates with warmth. The finish imparts a radiant and sophisticated palette to the kitchen or bath. Founded in 1928, Amerock’s award-winning home solutions including decorative and functional cabinet hardware, bath accessories, decorative hooks and wall plates have built the company’s reputation for chic design accessories that inspire homeowners to express their personal style. Amerock offers a variety of styles and finishes at affordable prices that add the perfect finishing touch to any room.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.